Shop All Tape Measures
Urrea
Stainless steel measuring tape 16ft
Mfr # 1595LSW
Zoro # G0333725
original price:
$25.49
26% off
new price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1595LSW
- Zoro # G0333725
- UPC # 660731690507
- Country of Origin China
- Category Tape Measures
Dimensions
Width | 7.09 |
Details
Material | Plastic |
Item | Measuring tape |
Description
With rubber protection. Made of stainless steel. Tape extra wide 1.8". Double magnetic hook reinforced with three rivets. Both-side printed tape with large numbers for easy readings. Metallic belt clip. Tape length: 16 ft. Tape width: 1-3/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4813)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 3/16 (41612)
- LISLE 3/8" Drive, 35mm/36mm Metric Socket (14500)
- URREA Heavy Duty measuring tape 16 ft (1586HD)
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- URREA Stainless steel measuring tape 32ft (1599LSW)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- KOMELON 12 ft. Adhesive Tape Measure, 1/2" Blade (F12)
- CRESCENT 1-1/4" x 25' Shockforce Nite Eye™ G2 Auto-Lock Tape Measure (L1225BAL-02)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1808DN)
- Urrea Tape Measures