Shop All Screwdrivers
Urrea
Square drive screwdriver 1/4" X 2-3/8"
Mfr # 4768
Zoro # G9789742
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Square drive screwdriver
- For Use With drives. Drive size: 1/4". Exposed length: 2-3/8�. Total length
- Color Black
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4768
- Zoro # G9789742
- UPC # 660731630947
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 5.83 |
Drive size | 1/4" |
Details
Item | Drive screwdriver |
Handle Material | Steel |
Includes | Square drive screwdriver |
For Use With | drives. Drive size: 1/4". Exposed length: 2-3/8�. Total length |
Color | Black |
Primary Application | Heavy duty |
Description
Used to turn sockets or adapters with 1/4" drives. Drive size: 1/4". Exposed length: 2-3/8”. Total length: 5-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M10-1.50 D6 Limit Metric TiN Coated Plug Tap (1011-7707)
- IRWIN Utility Blade, 11/16" W, PK100 (2083200)
- DRILL AMERICA 5/8 5/8"x4-1/2" HSS Square Toolbit (DEWTBCOB5/8)
- TEKTON 5/16 in Tip, 1/2 in. Drive, SAE (SHB22208)
- URREA Square drive flexible screwdriver 1/4" x 5" (4769TF)
- URREA Amber Screwdriver 3/8X8" Slotted (9808)
- URREA Screwdriver, Torx T20 Amber (9320W)
- URREA Screwdriver, Ph#2 1/4X4 Red (9684R)
- URREA Amber Screwdriver 3/8X8" Slotted (9608)
- URREA Cushion Grip Screwdriver, Ph #2X1-3/8" Phillips (9471)
- HOLEX Screwdriver for Phillips, with power grip, Cross head size: 0 (668401 0)
- Urrea Screwdrivers and Nutdrivers