Shop All Screwdrivers
Urrea
Square drive flexible screwdriver 1/4" x 5"
Mfr # 4769TF
Zoro # G9789645
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Square drive screwdriver
- Color Black
- Primary Application Heavy duty
- Drive size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 4769TF
- Zoro # G9789645
- UPC # 660731905564
- Country of Origin Slovenia
- Category Screwdrivers
Dimensions
Overall Length | 1.77 |
Drive size | 1/4" |
Details
Item | Drive screwdriver |
Handle Material | Steel |
Includes | Square drive screwdriver |
Color | Black |
Primary Application | Heavy duty |
Description
Compatible with any 1/4” square drive socket or accessory. Makes work easy in hard-to-reach areas, specifically when repairing or assembling engines. Drive size: 1/4". Exposed length: 5". Total length: 10-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLE CUTTER 1-3/4" (BL14656)
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- KRAFT TOOL Grinding Stone, 6 Grit, 8" x 2 (SK320)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-1)
- URREA Square drive screwdriver 1/4" X 2-3/8" (4768)
- URREA 1000V Bimaterial screwdriver 7/32" flat tip (9715B)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8608)
- URREA Bimaterial Screwdriver, 1/4X8" Phi #2 (8685)
- URREA Bimaterial Screwdriver, 5/16X6" Slotted (8806)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- Urrea Screwdrivers and Nutdrivers