Shop All Impact Socket Adapters
Urrea
Spring-loaded pin drive impact adaptor 3/8"F X 1/2"M
Mfr # 7650
Zoro # G9804792
Sold in multiples of 6 for $47.70
$47.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1-7/16"
- Output Drive Size 3/8" F x 1/2" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7650
- Zoro # G9804792
- UPC # 660731621013
- Country of Origin Mexico
- Category Impact Socket Adapters
Dimensions
Overall Length | 1-7/16" |
Output Drive Size | 3/8" F x 1/2" M |
Details
SAE or Metric | SAE |
Item | Impact adaptors |
Description
This URREA 7650 Spring-loaded pin drive impact adaptor is a durable and convenient tool. It can be used in applications such as loosening and tightening nuts, bolts, and screws. The spring-loaded pin drive makes it easier to use than most other similar products on the market. Through hole design allows for driving with or without a hammer You will definitely want to add this URREA 7650 Spring-loaded pin drive impact adaptor to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 in L (41210)
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO316-11)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23038)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Carded (06706NN)
- URREA Spring-loaded pin drive impact adaptor 1/4"F X 3/8"M (7648)
- URREA Metal ball impact adapter 1"Fx3/4"M (7656B)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- URREA Metal ball impact adapter 3/4"Fx1"M (7655B)
- URREA 1" Drive Impact adaptor SAE (10004)
- APEX TOOL GROUP 3/8 Drive Impact Adapter 3/8F X 1/2M (84408)
- Urrea Impact Socket Adapters