Shop All Impact Socket Adapters
Urrea
Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M
Mfr # 7651
Zoro # G9790022
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1-1/2"
- Output Drive Size 1/2" F x 3/8" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7651
- Zoro # G9790022
- UPC # 660731621020
- Country of Origin Mexico
- Category Impact Socket Adapters
Dimensions
Overall Length | 1-1/2" |
Output Drive Size | 1/2" F x 3/8" M |
Details
SAE or Metric | SAE |
Item | Impact adaptors |
Description
The URREA 7651 Spring-loaded pin drive impact adaptor is the perfect addition to your tool kit. It's great for use with nuts, bolts and screws. The impact adaptor comes complete with a spring-loaded pin drive, through-hole drive, o-ring and pin needed. Its total length is 1 ½”. The female drive size is 1/2". Male drive 3/8". For professional results every time you work on machinery or automotive repairs, rely on the URREA 7651 Spring-loaded pin drive impact adaptor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-375 Screed, Mag 2" X 4", 10 Foot (12-375)
- SUPERCUT 103-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443400)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Steel (K0116.2101X25)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- URREA Metal ball impact adapter 3/4"Fx1"M (7655B)
- URREA Spring-loaded pin drive impact adaptor 3/8"F X 1/2"M (7650)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M (7652)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- URREA 1" Drive Impact adaptor SAE (10004)
- WILLIAMS 3/8" Drive Adapter SAE (2-4A)
- Urrea Sockets & Ratchets