Shop All Impact Socket Adapters
Urrea
Spring-loaded pin drive impact adapter 3/4"Fx1/2"M
Mfr # 7653
Zoro # G9832993
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 2-3/16"
- Output Drive Size 3/4" F x 1/2" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 7653
- Zoro # G9832993
- UPC # 660731621044
- Country of Origin Mexico
- Category Impact Socket Adapters
Dimensions
Overall Length | 2-3/16" |
Output Drive Size | 3/4" F x 1/2" M |
Details
SAE or Metric | SAE |
Item | Impact adaptors |
Description
The URREA 7653 Spring-loaded pin drive impact adapter is designed to meet the demands of the job. This adaptor is spring-loaded, making it easy to use. It also features a through-hole drive, o-ring and pin needed for use. The total length of this adaptor is 2 3/16". The female drive size measures 3/4" while the male drive size measures 1/2". When you need an adaptor that can be used with different sockets, look no further than the URREA 7653 Spring-loaded pin drive impact adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9 Piece 72-Tooth 12 Point XL X-Beam™ Ratcheting Combination SAE Wrench Set (85898)
- IRWIN Lenox Assorted in. Bi-Metal Reciprocating Saw Blade Set Multi TPI 12 pk (1214412RKD)
- KRAFT TOOL Trowel, Gold SS, Pro-Form, 7-7/8"Shnk, 16x4" (CF279PF)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- URREA Spring-loaded pin drive impact adaptor 3/8"F X 1/2"M (7650)
- URREA 1" Drive Impact adaptor SAE (10004)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- URREA Metal ball impact adapter 3/4"Fx1"M (7655B)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M (7652)
- PROTO 1/2" Drive Impact Drive Adapter (J7652)
- Urrea Impact Socket Adapters