Shop All Snap Ring Pliers
Urrea
Spring-loaded handles flat tip 8-3/4"
Mfr # 250G
Zoro # G9831900
product price: $24.99
/ea
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. square tip
- Blade Width 3.54
- Overall Length 8-3/4"
- For Use With Maximum flat tip. Exceed ASME B107.500 standard. Tip diamater: square tip. Type: external. Total length: 8-3/4”. Maximum opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 250G
- Zoro # G9831900
- UPC # 660731606065
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | square tip |
Blade Width | 3.54 |
Overall Length | 8-3/4" |
Details
Item | Plier |
Material | Steel |
For Use With | Maximum flat tip. Exceed ASME B107.500 standard. Tip diamater: square tip. Type: external. Total length: 8-3/4”. Maximum opening |
Application | Heavy duty |
Includes | Plier |
Handle Color | Red |
Description
Spring-loaded handles, flat tip. Exceed ASME B107.500 standard. Tip diamater: square tip. Type: external. Total length: 8-3/4”. Maximum opening: 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Fractional (5504642)
- WIDIA Square Turning Insert, Square, 3/8 in, SCMT, 1/32 in, Carbide (SCMT3252MU WK20CT)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- URREA Pliers with 10 large interchangeable tips (381)
- URREA Covertible Retaining Ring Plier Set 12Pc (360B)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- URREA Easy-change convertible retaining ring plier 0.038"x0° (399L)
- URREA Flush cut for plastic and Non-Ferrous materials 5" (211G)
- Urrea Snap Ring Pliers