Shop All Snap Ring Pliers
Urrea
Spring-loaded handles flat tip 10"
Mfr # 251G
Zoro # G9832503
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. square tip
- Blade Width 3.74
- Overall Length 10"
- For Use With Maximum flat tip. Exceed ASME B107.500 standard. Tip diamater: square tip. Type: external. Total length: 10”. Maximum opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 251G
- Zoro # G9832503
- UPC # 660731606089
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | square tip |
Blade Width | 3.74 |
Overall Length | 10" |
Details
Item | Plier |
Material | Steel |
For Use With | Maximum flat tip. Exceed ASME B107.500 standard. Tip diamater: square tip. Type: external. Total length: 10”. Maximum opening |
Includes | Plier |
Application | Heavy duty |
Handle Color | Red |
Description
Spring-loaded handles, flat tip. Exceed ASME B107.500 standard. Tip diamater: square tip. Type: external. Total length: 10”. Maximum opening: 1-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Square Screwdriver #1 Round (35844)
- CONBRACO CRIMP TOOL 3/8 - 1 IN MULTI HEAD (69PTKH0015K)
- LENOX Lenox Classic CTL Bandsaw Blade 8' 11" Long x 1" Wide, 10/14 TPI x 0.035 Thick (72088CLB82720)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (40142)
- URREA 45° angle for closing internal retaining ring .038 (398)
- URREA Pliers with 10 large interchangeable tips (381)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- URREA Easy-change convertible retaining ring plier 0.038"x0° (399L)
- URREA Covertible Retaining Ring Plier Set 6Pc (360A)
- URREA 0° angle for closing internal retaining ring .038 (389)
- GEARWRENCH 12-Piece Fixed Tip Convertible Snap Ring Plier Set (KDS3495)
- Urrea Snap Ring Pliers