Shop All Ratcheting Wrenches
Urrea
Spline Ratcheting wrench set of 9 pieces (SAE).
Mfr # JLMC9
Zoro # G9711692
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 17.32 in
- Includes Ratcheting wrench set, 9 pieces
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # JLMC9
- Zoro # G9711692
- UPC # 660731601015
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 17.32 in |
Details
Material | Steel |
Includes | Ratcheting wrench set, 9 pieces |
Number of Pieces | 9 |
Item | Wrench set |
Description
The spline design offers higher strength in a more compact profile, making it common on military and comercial aircraft. The pecise fit between spline drive and fastener also helps prevent rounding or breaking off of fasteners edges. Set includes 9 wrenches, sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Quick Change Hammer without Tips, 5 lb. (6894192)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/4" Thread Size, 2-3/8" Dia. (GNH1-HEXF6-----)
- COMMSCOPE Replacement for Commscope Mcpt-1412 (MCPT-1412 COMMSCOPE)
- URREA Combination Ratchet Wrench, 13/16". (1226CM)
- URREA Spline Ratcheting wrench set of 9 pieces (metric). (JLMC12M)
- URREA SAE flex combination Ratcheting wrench set (7 pieces). (12MF7)
- URREA 7/8" Extralong comb wrench (1228L)
- URREA Combination Ratchet Wrench, 1-1/8". (1236CM)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- WIHA Combination Ratchet Wrench 1/2-in. x 180mm (30329)
- Urrea Ratcheting Wrenches & Sets