Shop All Ratcheting Wrenches
Urrea
Spline Ratcheting wrench set of 9 pieces (metric).
Mfr # JLMC12M
Zoro # G9731554
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 18.50 in
- Includes Metric ratcheting wrench set, 12 pieces
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # JLMC12M
- Zoro # G9731554
- UPC # 660731601046
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 18.50 in |
Details
Material | Steel |
Includes | Metric ratcheting wrench set, 12 pieces |
Item | Wrench set |
Number of Pieces | 12 |
Description
The spline design offers higher strength in a more compact profile, making it common on military and comercial aircraft. The pecise fit between spline drive and fastener also helps prevent rounding or breaking off of fasteners edges. Set includes 9 wrenches, sizes: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm , 15 mm, 16 mm, 17 mm, 18 mm, 19 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Manual Nail Gun Tool Kit with 20 Nails (75-PT2008)
- KLEVER Durable Safety Cutter, Magnesium 6 1/2 in L (PLS-302XC-20)
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- WESTWARD 1/2" Drive Impact Socket Adapter (4LYY7)
- URREA 12-Pt and 6 point offset ratcheting box-end wrenches (Set of 5 piece). (1180A)
- URREA 12-Pt, 6 pt offset ratcheting box-end wrench, 1/2X9/16" Openig size. (1183)
- URREA Ratchet Wrench, 5/16" Spl Comb (1210CMR)
- URREA Ratchet Wrench, 3/8" Spl Comb (1212CMR)
- URREA Combination Ratchet Wrench, 21Mm. (1221MCM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- KD TOOLS Large Sae/Metric Ratcheting Tap/Die Set, 114 Piece (KDT82812)
- Urrea Ratcheting Wrenches