Shop All Bolt & Screw Extractor Sets
Urrea
Spiral flute screw extractor 5/16"
Mfr # 95002
Zoro # G9828662
product price: $2.25
/ea
Sold in multiples of 6 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size (In.) 7/64"
- Material Metal
- Includes Spiral flute pipe extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 95002
- Zoro # G9828662
- UPC # 660731622720
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size (In.) | 7/64" |
Details
Material | Metal |
Includes | Spiral flute pipe extractor |
Item | Pipe |
Description
Designed to remove broken studs, bolts, socket screws and fittings. Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool. Capacity: 1/4" to 5/16". Hole size: 7/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4320)
- KRAFT TOOL Buckaroo Straighte, 40" x 1-3/8" x 2 (CC897)
- DRILL AMERICA 1/4"-1/2"x12" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX12)
- REGAL CUTTING TOOLS ACME Thread Tap, 1/2"-10, Plug, 4 Flutes (015240AS)
- URREA Spiral flute screw extractor 1/4" (95001)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- URREA Straight flute pipe extractor 3/8" (9525)
- URREA Wheel lock removal set 13pc (74HLR)
- URREA Straight flute pipe extractor 15/64" (9523)
- URREA Spiral flute screw extractor 3/4" (95005)
- KNIPEX Screw Extractor Double Edged Set 3 Parts (9R 471 903 3)
- Urrea Bolt & Screw Extractor Sets