Shop All Tool Storage Accessories
Urrea
Spare wheels kit, 4 pieces
Mfr # HDREF1
Zoro # G9844665
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5" (wheel)
- Material Steel
- Features The URREA spare wheels kit is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Manufactured of polyurethane, 5 in wheel diameter, loading capacity of 265 lb/pcs. For HD series cabinets.
- Color Silver
- Includes Set of casters, 4 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # HDREF1
- Zoro # G9844665
- UPC # 660731905410
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Diameter | 5" (wheel) |
Details
Item | Set of casters |
Material | Steel |
Features | The URREA spare wheels kit is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Manufactured of polyurethane, 5 in wheel diameter, loading capacity of 265 lb/pcs. For HD series cabinets. |
Color | Silver |
Includes | Set of casters, 4 pieces |
Number of Pieces | 4 |
Max. Working Load | 265 lb |
Description
The URREA spare wheels kit is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Manufactured of polyurethane, 5 in wheel diameter, loading capacity of 265 lb/pcs. For HD series cabinets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- DRILL AMERICA m42x4.5 HSS Metric Hand Tap (DWTSMT42X4.5)
- GREY PNEUMATIC 1/4" Drive Universal Set, Metric, 12 pcs (9712UMG)
- CLEVELAND Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70311)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- URREA 3 in drawer separator set (X28-S3)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- UWS Replacement Keys, KEYCH501 (KEYCH501)
- Urrea Tool Storage Accessories