Shop All Hand Ratchets
Urrea
Spare Parts For Ratchets 5849 & 5850
Mfr # 5849RK
Zoro # G9798109
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spare part for ratchets
- For Use With 5849 y 5850
- Color Silver
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5849RK
- Zoro # G9798109
- UPC # 660731649499
- Country of Origin Mexico
- Category Hand Ratchets
Details
Item | Spare part |
Includes | Spare part for ratchets |
For Use With | 5849 y 5850 |
Color | Silver |
Application | Heavy duty |
Material | Steel |
Number of Pieces | 1 |
Description
Repair kit for ratchet code 5849 & 5850.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-5X.5)
- STANLEY Dead Blow Sledge Hammer, 10-1/2 lb., 30" (57-552)
- FREUD Bearing Flush Trim Bit, 1/2" dia. (44-108)
- DRILL AMERICA 7/8in x 18in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F7818)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- URREA 1/4" Drive 48 Geared Teeth Pear Hand Ratchet (4749H)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32210)
- Urrea Sockets & Ratchets