Shop All Hand Ratchets
Urrea
Spare Parts For Ratchets 5452A & 5457
Mfr # 5452ARK
Zoro # G9832862
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spare parts for ratchets
- Material Steel
- Application Heavy duty
- Features Repair kit for ratchet code 5452A & 5457.
- Width 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5452ARK
- Zoro # G9832862
- UPC # 660731638721
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Width | 0.39 |
Socket Depth | 0.39 |
Details
Item | Spare part |
Includes | Spare parts for ratchets |
Material | Steel |
Application | Heavy duty |
Features | Repair kit for ratchet code 5452A & 5457. |
For Use With | 5452A and 5457 |
Color | Silver |
Weight | 0.31; 0.31 |
Number of pieces | 1 |
Description
Repair kit for ratchet code 5452A & 5457.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F17/32)
- GEARWRENCH 1/4" Drive 1/4" F x 3/8" M Impact Adapter (84176)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- STARRETT Band Saw Blade, 7 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (99571-07-08-1/2)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (5649H)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- URREA 3/8" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (5252A)
- URREA 3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (544952N)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5257F)
- Urrea Hand Ratchets