Shop All Hand Ratchets
Urrea
Spare Parts For Ratchets 544952N
Mfr # 544952NRK
Zoro # G9831462
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.32; 0.32
- Width 1.89
- For Use With 544952N
- Includes Spare parts for ratchets
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 544952NRK
- Zoro # G9831462
- UPC # 660731638714
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Width | 1.89 |
Socket Depth | 0.59 |
Details
Item | Spare part |
Weight | 0.32; 0.32 |
For Use With | 544952N |
Includes | Spare parts for ratchets |
Application | Heavy duty |
Material | Steel |
Color | Silver |
Features | Repair kit for ratchet code 544952N. |
Number of pieces | 1 |
Description
Repair kit for ratchet code 544952N.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #21 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMA2)
- MICRO 100 Boring Bar, 3-1/2 in L, Carbide (QBT-3002100)
- SUPERIOR PARTS Aftermarket Nail Feeder for Hitachi NR83A, NR83A2, NR83A2(S) Framing Nailers (Black) (SP 877-393Z-B)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA 1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish (5452A)
- URREA 3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (544952N)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Chrome Plated Finish (5249)
- URREA 3/4" Drive, 20-3/16" Hinge handles (5668H)
- KO-KEN Hinge Handle 130mm Metal Handle 1/4 Sq. Drive (2768N)
- Urrea Hand Ratchets