Shop All Hand Ratchets
Urrea
Spare Parts For Ratchets 5449, 5449H, 5449B & 5450
Mfr # 5449RKA
Zoro # G9830360
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 2.36
- Weight 0.27; 0.27
- Color Silver
- Features Repair kit for ratchet code 5449, 5449H, 5449B & 5450.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5449RKA
- Zoro # G9830360
- UPC # 660731606058
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Width | 2.36 |
Socket Depth | 1.38 |
Details
Item | Spare part |
Material | Steel |
Weight | 0.27; 0.27 |
Color | Silver |
Features | Repair kit for ratchet code 5449, 5449H, 5449B & 5450. |
Application | Heavy duty |
Includes | Spare parts for ratchets |
For Use With | 5649H and 5649 |
Number of pieces | 1 |
Description
Repair kit for ratchet code 5449, 5449H, 5449B & 5450.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 17-155 Power Trowel Blades 36" Flat Finish, Set Of 4 (17-155)
- DRILL AMERICA 9/16"-12 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54762)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (79104)
- CMT Forstner Bit, 35mm (537.350.31)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- URREA 3/4" Drive, 20-3/16" Hinge handles (5668H)
- URREA 3/8", 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (544952N)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- WERA 1/4" Drive 60 Geared Teeth Pear Head Style Socket Bit Set, 3-17/32" L, Chrome Finish (05346293001)
- Urrea Sockets & Ratchets