Shop All Hand Ratchets
Urrea
Spare Parts For Ratchets 5252A
Mfr # 5252ARK
Zoro # G9790031
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Spare part for ratchets
- Color Silver
- Width 1.38
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5252ARK
- Zoro # G9790031
- UPC # 660731645095
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Width | 1.38 |
Socket Depth | 1.18 |
Details
Item | Spare part |
Includes | Spare part for ratchets |
Color | Silver |
Application | Heavy duty |
Material | Steel |
Weight | 0.15; 0.15 |
For Use With | 5252A |
Features | Repair kit for ratchet code 5252A. |
Number of pieces | 1 |
Description
Repair kit for ratchet code 5252A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Small Driver Base for 2 Section Lag Poles (TP05242)
- OSG Spiral Point Tap, Plug 2 Flutes (1981500)
- JONARD TOOLS 25 Pocket Tool Roll Up Pouch (H-125)
- GEARWRENCH 5/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86641)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (5649H)
- URREA 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 10-1/8" L, Black Finish (5449B)
- URREA 1/2" Drive 24 Geared Teeth Pear Hand Ratchet (5449SC)
- URREA 1" Drive 24 Geared Teeth Pear Hand Ratchet (5850)
- URREA Spare Parts For Ratchets 5449, 5449H, 5449B & 5450 (5449RKA)
- Urrea Sockets & Ratchets