Shop All Hand Ratchets
Urrea
Spare Parts For Ratchets 4749 & 4749H
Mfr # 4749RKA
Zoro # G9824243
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.05; 0.05
- Features Repair kit for ratchet code 4749 & 4749H.
- Width 1.18
- Material Steel
- Includes Spare parts for ratchets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4749RKA
- Zoro # G9824243
- UPC # 660731689266
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Width | 1.18 |
Socket Depth | 0.79 |
Details
Item | Spare |
Weight | 0.05; 0.05 |
Features | Repair kit for ratchet code 4749 & 4749H. |
Material | Steel |
Includes | Spare parts for ratchets |
Color | Black |
Application | Heavy duty |
For Use With | 4749 and 4749H |
Number of pieces | 1 |
Description
Repair kit for ratchet code 4749 & 4749H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-864 Chamfer, Stainless Steel 6" X 6" Wood Handle (12-864)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #33 (45703)
- CASE CUTLERY Knife, Case Caribbean Blue Bone Mini CopperLock (25585)
- KO-KEN Extension Bar 600mm 3/8 Sq. Drive (3760-600)
- URREA 3/4" Drive 24 Geared Teeth Pear Hand Ratchet (5649H)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- URREA 3/8" Drive 72 Geared Teeth Pear Hand Ratchet (5249G)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Thumbwheel Ratchet Set (81222)
- Urrea Sockets & Ratchets