Shop All Sockets
Urrea
Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466
Mfr # 5466RS
Zoro # G9791020
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Spare parts for hinge handles
- Width 4.33
- Color Black
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.33 |
Socket Depth | 1.18 |
Details
Material | Steel |
Includes | Spare parts for hinge handles |
Color | Black |
Application | Heavy duty |
For Use With | Hinge handle repair kit (new design) Codes: 5468H, 5468, 5467H, 5467, 5466H, 5466, 5468B |
Features | Repair kit for hinge handle code: 5468H, 5468, 5467H, 5467, 5466H, 5466. |
Item | Hinge handles |
Number of pieces | 1 |
Description
Repair kit for hinge handle code: 5468H, 5468, 5467H, 5467, 5466H, 5466.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Carpet Knee Kicker, For Carpet Installation Aluminum (10-501)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14940)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- J.W. WINCO GN617.1-6-1/2X13-AK Indexing Plunger (617.1-6-1/2X13-AK)
- URREA 1/4"drive, 4mm, 6 point metric short socket (4704M)
- URREA 1/2" Drive 6-Point Deep Socket 13/16" (5326H)
- URREA 1/2" Drive 12-Point Deep Socket 9/16" (5318)
- URREA 3/4" drive, 12-point short socket 2-1/4" (5572)
- URREA Spare parts for hinge handle 4766. (4766RS)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Shallow Socket (1-2354)
- Urrea Sockets & Ratchets