Shop All Sockets
Urrea
Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466
Mfr # 5466RK
Zoro # G9790205
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Spare parts for hinge handles
- Features Repair kit for hinge handle code: 5468H, 5468, 5467H, 5467, 5466H, 5466.
- For Use With Hinge handle repair kit (previous design) Codes: 5468H, 5468, 5467H, 5467, 5466H, 5466
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.54 |
Socket Depth | 0.08 |
Details
Material | Steel |
Includes | Spare parts for hinge handles |
Features | Repair kit for hinge handle code: 5468H, 5468, 5467H, 5467, 5466H, 5466. |
For Use With | Hinge handle repair kit (previous design) Codes: 5468H, 5468, 5467H, 5467, 5466H, 5466 |
Application | Heavy duty |
Color | Black |
Item | Hinge handles |
Number of pieces | 1 |
Description
The URREA 5466RK Spare parts for hinge handle 5468H, 5468, 5467H, 5467, and the other models in this series is an essential tool. It will help you fix your broken hinges and get your doors back up and running. The spare parts set will help you keep all of your door hinges working well without having to buy a new one every time something breaks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Cut-Off Machine, 14 in. Blade, 4.5 HP (FT1505)
- INSIZE Inspection Mirror, Round, 7"-20 1/4 (7160-1)
- VEGA Torq-Set 8 Power Bit x 1-1/4" Acr Remova (132TS08ACR-R)
- DRILL AMERICA 7/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP7/32)
- URREA 1/2" drive 12-point short socket 28MM (5428M)
- URREA 3/8"drive, 7mm, 6 point deep socket. (5007HM)
- URREA Chrome finish hinge handle 3/8" X 7-3/16" (5265)
- URREA 1/2" drive 6-point short socket 12MM (5412HM)
- URREA 1/2" drive 6-point short socket 20MM (5420HM)
- URREA 1/2" Drive 6-Point Deep Socket 7/16" (5314H)
- CAPRI TOOLS External Star Socket Set, 13 pcs (30500-13ET)
- Urrea Sockets & Ratchets