Shop All Sockets
Urrea
Spare parts for hinge handle 4766.
Mfr # 4766RS
Zoro # G9789995
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Spare part for hinge handles
- Color Black
- Application Heavy duty
- Features Repair kit for hinge handle code: 4766.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.59 |
Socket Depth | 0.59 |
Details
Material | Steel |
Includes | Spare part for hinge handles |
Color | Black |
Application | Heavy duty |
Features | Repair kit for hinge handle code: 4766. |
For Use With | 4766 |
Item | Hinge handles |
Number of pieces | 1 |
Description
Repair kit for hinge handle code: 4766.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Jointer, Steel, 2 HP, 452 lb. (JWJ-8CS)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4250CT)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- WESTWARD WESTWARD Tool Box, Steel, Red, 11 in W x 6-1/2 in D x 5-1/2 in H (32PK25)
- URREA 3/8"drive, 9/16"6 point flex socket (5276H)
- URREA L-handle 3/4"X16" (5686)
- URREA 1/2" Drive 12-Point Deep Socket 11/16" (5322)
- URREA 3/4" drive, 12-point short socket 1-1/8" (5536)
- URREA 1/2" Drive 6-Point Deep Socket 13/16" (5326H)
- URREA 3/8"drive, 1 in, 12 point SAE deep socket. (5032)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5211M)
- Urrea Sockets & Ratchets