Shop All Pullers
Urrea
Spare part for 6-ton straight jaw puller show jaw
Mfr # 4215Q
Zoro # G9837753
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jaws
- For Use With Max heigth
- Puller Length 0.39
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 0.39 |
Screw Width | 0.39 |
Details
Item | Jaws |
Includes | Jaws |
For Use With | Max heigth |
Application | Heavy duty |
Material | Steel |
Type | Shor jaw |
Hammer Weight | 0.6 |
Description
Type: Short jaw. Max heigth: 4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 020)
- MITUTOYO DIAL CAL GAGE, CGGI 1.2-2" (209-355)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- PROSKIT Precision Electronic Screwdriver Set 33, (SD-9826)
- URREA 6 ton straight jaw puller set 12PC without metal box (4213)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- URREA Reversible Jaw Puller 7" type C (4046)
- URREA 10 ton straight jaw puller set 12pc without metal box (4234)
- URREA Harmonic balancer puller set 25 pc in plastic box (4205A)
- URREA Broken plug remover for Ford triton 3 valve engine (UEXBT)
- SUNEX 10 Ton Hydraulic Gear Puller (3909)
- Urrea Pullers and Separators