Shop All Pullers
Urrea
Spare part for 6-ton straight jaw puller screw head jaw
Mfr # 4218Q
Zoro # G9830613
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jaws
- For Use With Max heigth
- Puller Length 1.57
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 1.57 |
Screw Width | 4.72 |
Details
Item | Jaws |
Includes | Jaws |
For Use With | Max heigth |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 0.49 |
Type | Screw head jaw |
Description
Type: Screw head jaw. Max heigth: 2-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.1-25-19-1/4X20-55 Rubber Bumper 2 Threaded Studs (351.1-25-19-1/4-55)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50802)
- STARRETT Electronic Height Gage, 6 In (3751AZ-6/150)
- WESTWARD Folding Pocket Knife, Fine, 3 Blades, Black (1YJE5)
- URREA Forcing screw for 6-ton puller (4212)
- URREA Reversible Jaw Puller 4" type B (4034)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- URREA 10 ton straight jaw puller set 12pc without metal box (4234)
- URREA 10 ton straight jaw puller set 8pc with metal box (4238B)
- OTC Extra Legs, Steel, For Use With 5MG42 (1109)
- Urrea Pullers and Separators