Shop All Pullers
Urrea
Spare part for 10-ton straight jaw puller short jaw
Mfr # 4015
Zoro # G9830309
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jaws
- For Use With jaw Length
- Puller Length 1.5
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 1.5 |
Screw Width | 7.32 |
Details
Item | Jaws |
Includes | Jaws |
For Use With | jaw Length |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 0.9 |
Type | Short jaw |
Description
Type: Short jaw. Length: 4-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- TEKTON 5/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23316)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YR37)
- GREENLEE Conduit Bender Head, 3/4 EMT, 1/2 Rigid (841A)
- URREA 10 ton straight jaw puller set 8pc with metal box (4232SJB)
- URREA 10 ton straight jaw puller set 12pc without metal box (4234)
- URREA Broken plug remover for Ford triton 3 valve engine (UEXBT)
- URREA Reversible Jaw Puller 10" type C (4047)
- URREA Reversible Jaw Puller 4" type A (4033)
- URREA Harmonic balancer puller set 25 pc in plastic box (4205A)
- PROTO Jaw Puller, 5 t, 3 Jaw (J4036A)
- Urrea Pullers and Separators