Shop All Pullers
Urrea
Spare part for 10-ton straight jaw puller screw head jaw
Mfr # 4018
Zoro # G9828294
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jaws
- For Use With jaw Length
- Puller Length 1.57
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 1.57 |
Screw Width | 5.67 |
Details
Item | Jaws |
Includes | Jaws |
For Use With | jaw Length |
Application | Heavy duty |
Material | Steel |
Type | Screw head jaw |
Hammer Weight | 0.83 |
Description
If you need a spare part for your 10-ton straight jaw puller, the URREA 4018 Spare part is just what you need. It can help with pulling and pressing jobs in the construction industry. The URREA 4018 Spare part will make sure that your 10-ton straight jaw puller is ready to go when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Power Bit x 10 (1250P2A)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- MARSHALLTOWN Hnd Float Mgnsm Foam 16 in. (148)
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- URREA 6 ton straight jaw puller set 10PC with metal box (4215B)
- URREA 10 ton straight jaw puller set 8pc with metal box (4238B)
- URREA 6 ton straight jaw puller set 12PC without metal box (4213)
- URREA Harmonic balancer puller set 25 pc in plastic box (4205A)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- URREA Pitman puller for large vehicles and trucks (4051)
- ASTRO PNEUMATIC Harmonic Balancer Puller (7846)
- Urrea Pullers and Separators