Shop All Pullers
Urrea
Spare part for 10-ton straight jaw puller double jaw
Mfr # 4016
Zoro # G9829782
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jaws
- For Use With Length to
- Puller Length 10.24
- Material Steel
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Puller Length | 10.24 |
Screw Width | 1.57 |
Details
Item | Jaws |
Includes | Jaws |
For Use With | Length to |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 1.1 |
Type | Double-reach jaw |
Description
Type: Double-reach Jaw. Length: 4-7/8” to 7-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 36mm (84993)
- GENERAL TOOLS $CUTTER HOSE & TUBING (GN115)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- WESTWARD Repl Knurl, For 10 In Pipe Wrench (31D057)
- URREA Pitman puller for large vehicles and trucks (4051)
- URREA Forcing screw for 10-ton puller (4012S)
- URREA 10 ton straight jaw puller set 14pc with metal box (4030B)
- URREA 6 ton straight jaw puller set 14PC with metal box (4212SJB)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- URREA Jaw safety clip for 10-ton puller (4011S)
- POWERBUILT 4" Gear Puller (2/3 Jaws - 3 Ton) (648907)
- Urrea Pullers