Shop All Dead Blow Hammers
Urrea
Spare oak ergonomic handle 1324E and 1332E
Mfr # CAB6U
Zoro # G0293983
product price: $6.15
/ea
Sold in multiples of 3 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Overall Length 15.7516"
- Handle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # CAB6U
- Zoro # G0293983
- UPC # 660731625448
- Country of Origin Mexico
- Category Dead Blow Hammers
Dimensions
Overall Length | 15.7516" |
Details
Item | Spare handle |
Handle Material | Wood |
Handle Color | Brown |
Description
Spare oak ergonomic handle 1324E and 1332E. Includes wood and metal wedges. Length: 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C41526)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX3)
- MAKITA Fiber Cement Shear (JS8000)
- URREA Dead blow impact sledge hammer 6Lb (1436DB)
- URREA Dead blow impact sledge hammer 12Lb (1439DB)
- URREA Dead blow impact sledge hammer 3.6 Lb (1435DB)
- ORFEBRERIA 1 lbs TVX Dead Blow Hammer (OR3236953)
- TITAN Dead Blow 3Pc Hammer Set (TL63143)
- BETA Dead-Blow Hammer, 50mm (013910150)
- SECURAL Dead Blow Hammer, 24 oz., 12" (3380.04)
- Urrea Hammers and Striking Tools