Shop All Ball Peen Hammers
Urrea
Spare american hickory handle for ball pein hammers 14"
Mfr # CAB2UH
Zoro # G0309548
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.7014"
- Application Industrial duty
- Overall Width 1.34
- Handle Color Brown
- Head Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # CAB2UH
- Zoro # G0309548
- UPC # 660731683202
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length | 13.7014" |
Overall Width | 1.34 |
Details
Item | Spare handle |
Application | Industrial duty |
Handle Color | Brown |
Head Material | Wood |
Description
Spare american hickory handle for ball pein hammers. Includes wood and metal wedges. Length: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51813)
- TOOLPRO Replacement Crank Handle for Drywall Panel Lifts (TP88229)
- IMPACTO Soft Mallet W/ Vibration Absorb (300-00)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- URREA Polished ball pein head hammer 24 Oz (1324P)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Polished ball pein head hammer 8 oz (1308P)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- PROTO 12 oz. Ball Peen Hammer, 13" Fiberglass Handle (J1312PGD)
- Urrea Hammers and Striking Tools