Shop All Ball Peen Hammers
Urrea
Spare american hickory handle for ball pein hammers 12"
Mfr # CAB1UH
Zoro # G0292976
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.9712"
- Overall Width 1.02
- Application Industrial duty
- Head Material Wood
- Handle Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # CAB1UH
- Zoro # G0292976
- UPC # 660731683196
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length | 11.9712" |
Overall Width | 1.02 |
Details
Item | Spare handle |
Application | Industrial duty |
Head Material | Wood |
Handle Color | Brown |
Description
Spare american hickory handle for ball pein hammers. Includes wood and metal wedges. Length: 12".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J4904BD)
- MAYHEW PRO Dual Angle Pick, Steel, 1 pcs., 10-3/4" L (13225)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- URREA Polished ball pein head hammer 32 oz (1332P)
- URREA Polished ball pein head hammer 40 Oz (1340P)
- URREA Indestructible handle ball pein hammer 16Oz (1316HD)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- URREA Polished ball pein head hammer 8 oz (1308P)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- BETA 8 oz Ball pein Hammer, Stainless Steel, OAL 220mm (013770623)
- Urrea Hammers and Striking Tools