Shop All Bit Sockets
Urrea
Socket, Torx(R) 3/8" Drive
Mfr # 523950W
Zoro # G9837062
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- Finish Polished Mirror
- Number of Pieces 1
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 523950W
- Zoro # G9837062
- UPC # 660731613346
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
Finish | Polished Mirror |
Number of Pieces | 1 |
Item | Socket |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: T50. Total length: 2-3/8". Total bit length: 1-5/16". Bit length exposed: 7/8". Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cobra Pliers Set, W/61 HRC Teeth, 2Pc (00 31 20 V01 US)
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4518YG-200)
- DRILL AMERICA 8-32 Carbon Steel Hex Rethreading Die (DWTHX832)
- URREA T25 Torx 1/4"drive bit socket (473925W)
- URREA 1/4"drive, 3mm hex bit socket. (47703M)
- URREA Torx Tip Socket, Torx(R) 3/8" Drive (523915W)
- URREA Hexagonal Short Bit, Metric 3/8" Drive (49907M)
- URREA Replacement Torx bit T45 (R5239T45)
- URREA 3/8" Drive Torx T30 Short Bit Socket (523930W)
- TEKTON 3/8 Inch Drive x E12 External Star Socket (SHD12412)
- Urrea Sockets & Ratchets