Shop All Bit Sockets
Urrea
Socket Set, SAE 1/2" Drive
Mfr # 5443-10M
Zoro # G9835890
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 5
- Finish Polished Mirror
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5443-10M
- Zoro # G9835890
- UPC # 660731674507
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Number of Pieces | 5 |
Finish | Polished Mirror |
Item | Socket Set |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: M10. Total length: 4". Total bit length: 2-15/16”. Bit length exposed: 2-7/16”. Drive end outside diameter: 7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Replacement Key for 1/2 in. Drill Chucks (07930)
- MARSHALLTOWN TROWEL TUCKPNT 6X1/4"" (929)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x3/4x1-7/8x4-1/8 (C33174)
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- URREA 1/2" drive, hexagonal short bit socket 1/2" (5441-1/2)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- URREA 1/4"drive, 1/16"hex bit socket, SAE. (4770-1/16)
- URREA 3/8" drive, Hexagonal short bit socket 1/8" (4990-1/8)
- URREA 1/2" drive, hexagonal short bit socket 5/8" (5441-5/8)
- URREA 1/2" drive, hexagonal short bit socket 3/4" (5441-3/4)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 5 1/4 in L (54TM85)
- Urrea Sockets & Ratchets