Shop All Socket Extensions
Urrea
Socket Set 1/2" Dr, 1 Pieces, Polished Mirror
Mfr # 5441-7/16L
Zoro # G9834831
Sold in multiples of 6 for $46.74
$46.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Polished Mirror
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 5441-7/16L
- Zoro # G9834831
- UPC # 660731673111
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Polished Mirror |
SAE or Metric | SAE |
Number of Pieces | 1 |
Includes | (1) Set Includes: 7/16" |
Item | Socket Set |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 7/16”. Total length: 7-1/4”. Total bit length: 6-5/8". Bit length exposed: 5-3/8”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-24 HSS Plug Hand Tap (DWTST7/16-24P)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, .5 (CCMT-21.50.5-PEM-DPC15HT)
- WRIGHT TOOL 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (6526)
- HOUGEN Clamp Handle for Speed Reducer (04938)
- URREA Extension, 1/2"X24" (546424)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- URREA Extension, 3/8"X18" (5263)
- URREA Hexagonal Extra Long Bit 1/2" Dr, 6 Pieces, Polished Mirror (54416L)
- URREA Extension, 3/8"X24" (5264)
- URREA Extension, 1"X16" (5863)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Extension L.255 mm d.23, 2 mm (13010003)
- Urrea Socket Extensions