Shop All Bit Sockets
Urrea
Socket, SAE 3/8" Drive
Mfr # 4990-7/32
Zoro # G9837245
product price: $3.75
/ea
Sold in multiples of 6 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Number of Pieces 1
- Finish Polished Mirror
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4990-7/32
- Zoro # G9837245
- UPC # 660731611496
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Number of Pieces | 1 |
Finish | Polished Mirror |
Item | Socket |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 7/32”. Total length: 2-3/8". Total bit length: 1-5/16". Bit length exposed: 7/8". Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Replacement Keys, KEYCH510 (KEYCH510)
- FREUD V-Panel Bit Set, 2-11/64" dia. (99-191)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (J4990R-5/32)
- WESTWARD Elect Torque Wrench, 1/2 In In (6PAG0)
- URREA 1/2" drive, hexagonal short bit socket 3/8" (5441-3/8)
- URREA 3/8" Drive Hex 5/32" Short Bit Socket (4990-5/32)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA 1/4"drive, 4mm hex bit socket. (47704M)
- URREA Female Socket, Torx(R) 3/8" Drive (5208TX)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- Urrea Bit Sockets