Shop All Bit Sockets
Urrea
Socket, SAE 1/2" Drive
Mfr # 5441-9/16
Zoro # G9836660
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Finish Polished Mirror
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5441-9/16
- Zoro # G9836660
- UPC # 660731635164
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Finish | Polished Mirror |
Item | Socket |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 9/16”. Total length: 3-5/8”. Total bit length: 1-17/8”. Bit length exposed: 2-5/8”. Drive end outside diameter: 15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rotor Assy (ML16-07-1016)
- CRESCENT 8" Bent Nose Pliers with Dipped Grip (8888CVNN)
- POWERBUILT 9Pc Pliers Set (949023)
- WESTWARD Hydraulic Bench Shop Press, 12 Tons (1MZJ7)
- URREA Socket Set, Metric 1/2" Drive (544110M)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- URREA Short Bit, Torx(R) 1/2" Drive (543930W)
- URREA 1/4"drive, 1/8"hex bit socket, SAE. (4770-1/8)
- KO-KEN Bit Socket 6mm Hex 100mm 1/4 Sq. Drive (2010M.100-6)
- Urrea Bit Sockets