Shop All Screwdriver Accessories
Urrea
Socket Adapter Bit, 3Pc
Mfr # J500
Zoro # G9800434
original price:
$11.39
18% off
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Material Steel
- Features 1/4”, 3/8” and 1/2” male squares. Spring-loaded ball bearing locks onto socket power extension socket adapter set. Description: 1/2” x 2.83”, 3/8” x 2.56”, 1/4” x 2.56”.
- Includes Socket adapter bit set, 3 pieces
- Primary Application Industrial duty
- Tool Weight 0.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # J500
- Zoro # G9800434
- UPC # 660731697100
- Country of Origin Taiwan, Province of China
- Category Screwdriver Accessories
Dimensions
Dimension Type | 1/2” x 2.83”, 3/8” x 2.56”, 1/4” x 2.56” |
Details
Item | Bit set |
Fastening Tool Material | Steel |
Features | 1/4”, 3/8” and 1/2” male squares. Spring-loaded ball bearing locks onto socket power extension socket adapter set. Description: 1/2” x 2.83”, 3/8” x 2.56”, 1/4” x 2.56”. |
Includes | Socket adapter bit set, 3 pieces |
Primary Application | Industrial duty |
Tool Weight | 0.29 |
Number of Pieces | 3 |
Description
1/4”, 3/8” and 1/2” male squares. Spring-loaded ball bearing locks onto socket power extension socket adapter set. Description: 1/2” x 2.83”, 3/8” x 2.56”, 1/4” x 2.56”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.068 (111106800)
- RIDGID Jawset Cover (65692)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- URREA Socket Adapter, 1/4"X6" Pin (50020)
- URREA Bit Holder, 1/4" Nut (55012)
- URREA Bit Holder, 1/4" Magnetic (55004)
- URREA Magnetizer - Demagnetizer For Screwdriver Tips (9888)
- URREA 1/4” hex bit holder flexible screwdriver. (9300TF)
- URREA Socket Adapter, 1/4"X2" Pin (50004)
- MILWAUKEE TOOL SHOCKWAVE 1/2" Square to 1/4" Hex Adapter (48-03-4410)
- Urrea Screwdriver Accessories