Shop All Socket Extensions
Urrea
Socket 3/8" Dr, 1 Pieces, Polished Mirror
Mfr # 49904ML
Zoro # G9837132
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Polished Mirror
- SAE or Metric Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49904ML
- Zoro # G9837132
- UPC # 660731672855
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Polished Mirror |
SAE or Metric | Metric |
Number of Pieces | 1 |
Item | Socket |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 4 mm. Total length: 6”. Total bit length: 5-3/8”. Bit length exposed: 5”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Wrench Set SAE 25 Pieces 3/16 in to 9/16 in , Chrome (1EZR4)
- KIPP Ball Lock Pin With Mushroom Grip, D1=16, L=80, L1=13, 1, L5=93, 1, Stainless Steel, Comp:Thermoplastic (K0792.00844616080)
- ULTRA-DEX USA Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (E08J SDUCR2)
- VERMONT GAGE Plug Gage, Class X, 0.07 in. dia. (141107000)
- URREA Extension quick release 3/8" X 6 (526006QR)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-1/8L)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-7/32L)
- URREA Extension, 1/4"X12" (4764)
- URREA Extension, 3/8"X12" (5262)
- URREA Extension, 3/8"X6" (526006)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome (45184)
- Urrea Sockets & Ratchets