Shop All Socket Extensions
Urrea
Socket 3/8" Dr, 1 Pieces, Polished Mirror
Mfr # 4990-3/16L
Zoro # G9837500
product price: $3.89
/ea
Sold in multiples of 6 for $23.34
$23.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Polished Mirror
- SAE or Metric SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 4990-3/16L
- Zoro # G9837500
- UPC # 660731672794
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Polished Mirror |
SAE or Metric | SAE |
Number of Pieces | 1 |
Item | Socket |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 3/16”. Total length: 6”. Total bit length: 5-3/8”. Bit length exposed: 4-7/8”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1/2" DR 19MM EX THN WALL DP IMP (SU2619)
- PFERD Plastic Chain Saw File Handle (17046)
- TOOLFLEX 37" White Mop, Broom and Squeegee Tool Organizer, 5 Tool Holders (9-5-3)
- FREUD Up Spiral Bit, 1/2" dia. (75-112)
- URREA 1/2" Drive Extra Long Hex Bit Socket 5/16" (5441-5/16L)
- URREA Extension, 3/8"X8" (5261)
- URREA Extra Long Bit 1/2" Dr, 5 Pieces, Polished Mirror (5441M5L)
- URREA Socket Set 3/8" Dr, 1 Pieces, Polished Mirror (49908ML)
- URREA Hexagonal Extra Long Bit 3/8" Dr, 1 Pieces, Polished Mirror (4990-7/32L)
- URREA Extension, 1/2"X36" (546436)
- CRAFTSMAN Extension, 3-pc 1/4" Drive Locking Exten 1/4" Dr, Full Polish Chrome (CMMT43345)
- Urrea Sockets & Ratchets