Shop All Snips
Urrea
Snips, Right, Steel
Mfr # 303RS
Zoro # G9842294
product price: $34.29
/ea
Sold in multiples of 3 for $102.87
$102.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Right
- Material Steel
- Width 9.84
- Length 10"
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9.84 |
Length | 10" |
Cutting Length | 1-5/8" |
Folding Depth | 1.18 |
Details
Cutting Action | Right |
Material | Steel |
Application | Industrial duty |
Includes | Aviation tin snips |
Cutting Capacity Soft Steel | 18 Ga |
Item | Snips |
Handle Color | Green |
Cutting capacity copper | 16 Ga |
Description
Ideal for the sheet metal industry. These snips are used mainly to cut carbon and stainless steel sheets, as well as other non-ferrous metals. Heavy-duty spring: double-coil, unbreakable spring unconditionally guaranteed. Stronger long lasting jaws: forged jaws, made from a moly alloy that makes them virtually indestructible. Non-slip material: 40 teeth per inch prevent any slip. Cut: right. Handle color: green. Cutting capacity: cooper: 16 Ga. Steel: 18 Ga. Inox 22 Ga. Length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Felling Wedges 8in (40078)
- DEWALT 1/2" Drive SAE, 10 pcs (DWMT73814)
- PROTO 1/2 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5425)
- GREENLEE Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length (DTAP6-32)
- URREA Cutting Tin Snips 10 In Lg (320G)
- URREA Cutting Tin Snips 12-3/4 In Lg (322G)
- URREA Universal bulldog aviation snip (303B)
- URREA Snips, Left, Steel (303LS)
- URREA Aviation Tin Snips Set 3Pc (30301)
- URREA Cutting Tin Snips 14 In Lg (324G)
- CRAFTSMAN Left Cut Aviation Snips (CMHT73755)
- Urrea Knives, Cutters & Snips