Shop All Snips
Urrea
Snips, Left, Steel
Mfr # 303LS
Zoro # G9806509
Sold in multiples of 3 for $102.57
$102.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 3.15
- Application Industrial duty
- Includes Aviation tin snips
- Cutting Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 3.15 |
Length | 9.45" |
Cutting Length | 1-5/8" |
Folding Depth | 1.57 |
Details
Cutting Action | Left |
Material | Steel |
Application | Industrial duty |
Includes | Aviation tin snips |
Handle Color | Red |
Cutting Capacity Soft Steel | 18 Ga |
Item | Snips |
Cutting capacity copper | 16 Ga |
Description
Ideal for the sheet metal industry. These snips are used mainly to cut carbon and stainless steel sheets, as well as other non-ferrous metals. Heavy-duty spring: double-coil, unbreakable spring unconditionally guaranteed. Stronger long lasting jaws: forged jaws, made from a moly alloy that makes them virtually indestructible. Non-slip material: 40 teeth per inch prevent any slip. Cut: left. Handle color: red. Cutting capacity: cooper: 16 Ga. Steel: 18 Ga. Inox 22 Ga. Length: 10".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Flat Head File/Rasp, 1/4 in., 2 pcs. (30368)
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-11' 6)
- HHIP 3/32 X 1/2 X 4-1/2 High Speed Steel P2 Parallel Cut-Off Blade (2000-6020)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/32 (55262)
- URREA Snips, Right, Steel (303R)
- URREA Cutting Tin Snips 12-3/4 In Lg (322G)
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- URREA Snips, Right, Steel (303RS)
- URREA Cutting Tin Snips 14 In Lg (324G)
- URREA Aviation Tin Snips Set 3Pc (30301)
- MIDWEST SNIPS Aviation Snip, Left Curves/Straight, 10 in, Steel (MWT-6716L)
- Urrea Snips