Shop All Slip Joint Pliers
Urrea
Smooth jaw groove joint pliers 10"
Mfr # 246G
Zoro # G9828181
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 2"
- Jaw Width 12.01
- Includes Plier
- Material Steel
- Jaw width 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 246G
- Zoro # G9828181
- UPC # 660731667417
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 12.01 |
Jaw width | 1-3/8" |
Details
Plier Item | Plier |
Max. Jaw Opening | 2" |
Includes | Plier |
Material | Steel |
Jaw thickness | 7/16" |
Description
Rubber grip soft jaws. Plastisol handles. Flat jaws, can be used on chromed accessories without damaging them. Total length: 10". Jaw width: 1-3/8”. Jaw thickness: 7/16”. Maximum opening: 2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1127T)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354401)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001130)
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (J10038)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA Slip joint plier chrome finish 10" (280)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- URREA Battery Cable Clamp Pliers (2312)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- Urrea Slip Joint Pliers