Shop All Slip Joint Pliers
Urrea
Slip joint plier chrome finish 8"
Mfr # 278
Zoro # G9803989
product price: $11.99
/ea
Sold in multiples of 6 for $71.94
$71.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-3/16"
- Jaw Width 9.84
- Includes Plier
- Material Steel
- Jaw thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 278
- Zoro # G9803989
- UPC # 660731606928
- Country of Origin Mexico
- Category Slip Joint Pliers
Dimensions
Jaw Width | 9.84 |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-3/16" |
Includes | Plier |
Material | Steel |
Jaw thickness | 13/32" |
Description
2-position jaw opening. Wire cutting shear. Teeth are machined with specialized cutting tools. Mirror polished chrome finish prevents corrosion. Thermal-treated forged steel. Exceed ASME B107.500 standard. Total length: 8”. Jaw width: 1-29/32”. Jaw thickness: 13/32”. Maximum opening: 1-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM12X2)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- HUSKIE TOOLS Punch And Die, 7/16 (SHD-716)
- DIABLO Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-124)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- URREA Slip joint plier chrome finish 10" (280)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA 7-Position groove joint pliers for pipes 10" (270)
- URREA Battery Cable Clamp Pliers (2312)
- VULCAN Wrench Adjust 18In (JL15018-3L)
- Urrea Slip Joint Pliers