Shop All Slip Joint Pliers
Urrea
Slip joint plier chrome finish 6-3/8"
Mfr # 276
Zoro # G9815834
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-1/8"
- Jaw Width 8.27
- Material Steel
- Includes Plier
- Jaw thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 276
- Zoro # G9815834
- UPC # 660731606898
- Country of Origin Mexico
- Category Slip Joint Pliers
Dimensions
Jaw Width | 8.27 |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-1/8" |
Material | Steel |
Includes | Plier |
Jaw thickness | 13/32" |
Description
2-position jaw opening. Wire cutting shear. Teeth are machined with specialized cutting tools. Mirror polished chrome finish prevents corrosion. Thermal-treated forged steel. Exceed ASME B107.500 standard. Total length: 6-3/8”. Jaw width: 1-11/16”. Jaw thickness: 13/32”. Maximum opening: 1-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .6300 HSS Straight Shank Chucking Reamer (DWRR.6300)
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2A42X40)
- VEGA Phillips-Square Combo 2 Insert Bit x 1 (125QRV2)
- URREA Smooth jaw groove joint pliers 10" (246G)
- URREA Slip joint plier with rubber grip 10" (280G)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA Slip joint plier with rubber grip 8" (278G)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- PROTO Slip Joint Pliers, 9-9/16 In, 2-3/8 In Jaw (J280G)
- Urrea Pliers