Shop All Slip Joint Pliers
Urrea
Slip joint plier chrome finish 10"
Mfr # 280
Zoro # G9804214
Sold in multiples of 6 for $75.90
$75.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Jaw Opening 1-7/16"
- Jaw Width 11.81
- Includes Plier
- Material Steel
- Jaw thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 280
- Zoro # G9804214
- UPC # 660731606959
- Country of Origin Mexico
- Category Slip Joint Pliers
Dimensions
Jaw Width | 11.81 |
Details
Plier Item | Plier |
Max. Jaw Opening | 1-7/16" |
Includes | Plier |
Material | Steel |
Jaw thickness | 1/2" |
Description
2-position jaw opening. Wire cutting shear. Teeth are machined with specialized cutting tools. Mirror polished chrome finish prevents corrosion. Thermal-treated forged steel. Exceed ASME B107.500 standard. Total length: 10”. Jaw width: 2-11/32”. Jaw thickness: 1/2”. Maximum opening: 1-7/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1-3/8" dia., 1" Cutting D (63134349041)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134359002)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- URREA Slip joint plier chrome finish 6-3/8" (276)
- URREA 6-Position power grip pliers for pipes 10" (263G)
- URREA Smooth jaw groove joint pliers 10" (246G)
- URREA Slip joint plier with rubber grip 6-3/8" (276G)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- URREA Slip joint plier with rubber grip 10" (280G)
- CHANNELLOCK PLIER GRIP-LOCK 12" (CLGL-12)
- Urrea Pliers