Shop All Sockets
Urrea
Sliding T-handle 3/4"
Mfr # 5685
Zoro # G9807321
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 18"
- Material Steel
- Includes Sliding T-Handles
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 18" |
Details
Item | T-Handles |
Material | Steel |
Includes | Sliding T-Handles |
Finish | Chrome |
Color | Silver |
Application | Heavy duty |
Description
This is a lever arm with a drive that slides on the bar, so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 3/4". Total length: 18”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m6 x .75 HSS Plug Tap and 5.25mm HSS Drill Bit Kit (POUMS6X.75)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-28, H3 Limit (14058)
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- LEICA Corner Target Plate For Laser Meters (723774)
- URREA 3/8"drive, 8mm, 6 point deep socket. (5008HM)
- URREA 3/8"drive, 15mm, 6 point short socket. (5215HM)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- URREA 1/2" drive 12-point short socket 20MM (5420M)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- TEKTON 1/4 Inch Drive x 4 mm 12-Point Socket (SHD02302)
- Urrea Sockets