Shop All Sockets
Urrea
Sliding T-handle 1"
Mfr # 5885
Zoro # G9832040
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 28-1/2"
- Material Steel
- Finish Chrome
- Includes Sliding T-Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1" |
Overall Length | 28-1/2" |
Details
Item | T-Handles |
Material | Steel |
Finish | Chrome |
Includes | Sliding T-Handles |
Color | Silver |
Application | Heavy duty |
Description
This is a lever arm with a drive that slides on the bar, so you can vary the distance between the sockets rotation center and end max torque 400 in-lb. Drive size: 1". Total length: 28-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Full Flow OSHA Lever Blow Gun (S-150)
- RUKO Drill Bit Kit, HSS-TiN, 29pcs. (250851TRO)
- PROSKIT Ergo-Lunar Crimper Insul. Flag Terminals (300-130)
- RIDGID Shafts, Shaft, Drive (30883)
- URREA 3/8"drive, 12mm, 6 point flex socket. (5275MH)
- URREA Chrome finish hinge handle 1/2" X 15-3/4" (5467)
- URREA 3/8"drive, 13mm, 12 point deep socket. (5013M)
- URREA 1/2" drive 6-point short socket 28MM (5428HM)
- URREA 3/8"drive, 16mm, 6 point short socket. (5216HM)
- URREA 1/4"drive, 9/16 in, 6 point SAE socket (4718)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- Urrea Sockets & Ratchets