Shop All Cutting Pliers
Urrea
Side cut high leverage Plier 9"
Mfr # 269GI
Zoro # G9794292
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 9"
- Application Industrial duty
- Includes Plier
- Max. Jaw Opening 1-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 269GI
- Zoro # G9794292
- UPC # 660731694123
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 9" |
Details
Material | Steel |
Application | Industrial duty |
Includes | Plier |
Max. Jaw Opening | 1-1/32" |
Plier Item | Plier |
Handle Color | Black |
Jaw thickness | 21/32" |
Description
Double dipped handles provide extra comfort and reduces hand fatigue. Induction hardened cutting edge stays sharper longer. High carbon steel for superior performance. Exceed ASME B107.500 standard. Total length: 9". Jaw width: 1-23/32". Jaw thickness: 21/32". Maximum opening: 1-1/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E348)
- HHIP 43/64" 5C Round Collet (3900-1140)
- MAYHEW TOOLS 4-Pc Heavy-Duty Pneu Tool Set (37326)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- URREA Diagonal flush cut thin jaw Plier 4-3/16" (28140)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- URREA Side cut high leverage plier 8-1/2" (268GHL)
- URREA Electrician with side cut plier 8-17/32" (268G)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- Urrea Pliers