Shop All Cutting Pliers
Urrea
Side cut high leverage plier 8-1/2"
Mfr # 268GHL
Zoro # G9833151
product price: $21.15
/ea
Sold in multiples of 3 for $63.45
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8-1/2"
- Application Mega duty
- Includes Plier
- Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 268GHL
- Zoro # G9833151
- UPC # 660731606805
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 8-1/2" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Plier Item | Plier |
Handle Color | Red |
Max. Jaw Opening | 1-1/4" |
Jaw thickness | 5/8" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 8-1/2”. Jaw width: 1-7/16”. Jaw thickness: 5/8”. Maximum opening: 1-1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- OX TOOLS Pro Drywall Hammer 14oz (OX-P082614)
- PROTO 3/8" Drive Dial Torque Wrench 120-600 in-lbs, 140-700 cm kg (J6181F)
- IRWIN HandBlndRivetTool, Cap Up To 3/16 StlBlnd Rivets Nosepieces Included (MFX150B)
- URREA Full flush cut Plier 5-1/8" (170M)
- URREA Long nose side cut plier 6-5/8" (226G)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Flat, conical long nose, non cutting plier 6-5/8" (220G)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- PROSKIT Precision Cutters, Ergo Handle (902-078)
- Urrea Cutting Pliers