Shop All Back Braces
Urrea
Shoulder strap-back support belt with mesh XXL
Mfr # USF03EX
Zoro # G9701369
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 11.57
- Back Support Size Double extra large
- Includes Elastic band.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USF03EX
- Zoro # G9701369
- UPC # 660731630299
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 11.57 |
Back Support Size | Double extra large |
Length | 2.68 |
Details
Item | Belt |
Color | Black |
Material | Plastic |
Includes | Elastic band. |
Description
High visibility strap rings. With mesh. An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. Size: extra double extra large. Elastic width: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- ESS FirePro FS, FirePro A Goggle Strap (740-0215)
- KLEENGUARD KleenGuard Kraken Grip, Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, XL, 90 PK, Black (49278)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 27 dB, VeriShield, Black/Yellow (1035106-VS)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- URREA Shoulder strap-back support belt with mesh S (USF03C)
- URREA Shoulder strap-back support belt with 3 belts XXL (USF01EX)
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Small (11471)
- Urrea Back Braces