Shop All Back Braces
Urrea
Shoulder strap-back support belt with mesh M
Mfr # USF03M
Zoro # G9701445
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 9.84
- Back Support Size Medium
- Includes Elastic band.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USF03M
- Zoro # G9701445
- UPC # 660731630251
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 9.84 |
Back Support Size | Medium |
Length | 2.05 |
Details
Item | Belt |
Color | Black |
Material | Plastic |
Includes | Elastic band. |
Description
High visibility strap rings. With mesh. An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. Size: medium. Elastic width: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10, Material: Plastic (TDF320VPR)
- PANDUIT Vyladhsing, 2.25" x 4.50", PK5 (PVS0204D72YA)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- URREA Shoulder strap-back support belt with mesh L (USF03G)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- URREA Rigid back support belt M (USF04M)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- URREA Shoulder strap-back support belt with 3 belts XL (USF01X)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- Urrea Ergonomics