Shop All Back Braces
Urrea
Shoulder strap-back support belt with elastic reinforced L
Mfr # USF02G
Zoro # G9720993
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 10.39
- Back Support Size Large
- Includes Elastic band.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USF02G
- Zoro # G9720993
- UPC # 660731630213
- Country of Origin Mexico
- Category Back Braces
Dimensions
Width | 10.39 |
Back Support Size | Large |
Length | 1.73 |
Details
Item | Belt |
Color | Black |
Material | Plastic |
Includes | Elastic band. |
Description
High visibility strap rings. Reinforced. An important safety belt with extra straps gives you anatomical support neccesary for minimize the work injuries and also gives you abdominal support. Rigid reinforced belt. Elastic adjustable straps. Size: large. Elastic width: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, 25 lb., Bag (5233)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- SIGNMISSION OSHA Sign, Proper PPE Required, 10in X 7in Decal, 10" W, 7" H, Landscape, Proper PPE Required Sign (OS-NS-D-710-L-17898)
- DRAEGER Float Probe, For X-am 7000 (6802337)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- URREA Shoulder strap-back support belt with 3 belts S (USF01C)
- URREA Shoulder strap-back support belt with elastic reinforced XL (USF02X)
- URREA Shoulder strap-back support belt with mesh XL (USF03X)
- URREA Shoulder strap-back support belt with 3 belts M (USF01M)
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- MAGID Elastic Back Support Belt, XL (BS9000-XL)
- Urrea Ergonomics